Zoro Homepage

M-cresol, 500g

  • Mfr # C0401-500G

  • Zoro # G7923699


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
108-39-4
Shipping Restrictions
Class 6.1/8, HS 2907.12.0000, PG II, UN2076
Chemical Container Type
Bottle
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0401-500G
Zoro #
G7923699
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
m-Cresol
Chemical Container Material
Clear Glass
CAS Number
108-39-4
Shipping Restrictions
Class 6.1/8, HS 2907.12.0000, PG II, UN2076
Chemical Container Type
Bottle
Molecular Weight
108.14 F.W.
Chemical Grade
Lab
Chemical Formula
C7H8O
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
m-Cresol
Container Material
Clear Glass
Purity
98 %
Form
Liquid
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00002302
Quantity
500
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
C
Volume
500 g

Description

m-Cresol, Concentration Not Applicable, CAS Number 108-39-4, Molecular Weight 108.14 F.W., Chemical Formula C7H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS 2907.12.0000, PG II, UN2076, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.