Zoro Homepage

M-Toluidine, 500mL

  • Mfr # T0298-500ML

  • Zoro # G8200941


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
107.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0298-500ML
Zoro #
G8200941
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
M-Toluidine
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
107.16
Shipping Restrictions
UN1708, Toluidine, 6.1, PG II
CAS Number
108-44-1
Chemical Formula
C7H9N
Chemical Grade
Reagent

Description

M-Toluidine, CAS Number 108-44-1, Molecular Weight 107.16, Chemical Formula C7H9N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1708, Toluidine, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.