Zoro Homepage

M-Xylene, 25ML, CAS 108-38-3

  • Mfr # X0013-25ML

  • Zoro # G8214558


product price: $39.89
/ea

Key Features

Molecular Weight
106.17
Shelf Life
24 mo
Chemical Container Size
25 mL
Shipping Restrictions
UN1307, Xylene, 3, PG III
CAS Number
108-38-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X0013-25ML
Zoro #
G8214558
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
M-Xylene
Molecular Weight
106.17
Shelf Life
24 mo
Shipping Restrictions
UN1307, Xylene, 3, PG III
CAS Number
108-38-3
Chemical Formula
C8H10
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

M-Xylene, CAS Number 108-38-3, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1307, Xylene, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.