M-Xylene, 500ML, CAS 108-38-3
Mfr # X0013-500ML
Zoro # G8181052
product price: $59.69
/eaKey Features
Molecular Weight
106.17
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X0013-500ML
Zoro #
G8181052
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
M-Xylene
Molecular Weight
106.17
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
108-38-3
Chemical Formula
C8H10
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1307, Xylene, 3, PG III
Description
M-Xylene, CAS Number 108-38-3, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1307, Xylene, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.