Zoro Homepage

Malachite Green, Oxalate, 25g

  • Mfr # M0497-25G

  • Zoro # G8182443


product price: $49.19
/ea

Key Features

Chemical Grade
Lab
CAS Number
2437-29-8
Chemical Formula
C52H54N4O12
Shipping Restrictions
Class 6.1, HS 3204.13.8000, PG III, UN2811
Molecular Weight
927.02 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0497-25G
Zoro #
G8182443
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Malachite Green, Oxalate
Chemical Grade
Lab
CAS Number
2437-29-8
Chemical Formula
C52H54N4O12
Shipping Restrictions
Class 6.1, HS 3204.13.8000, PG III, UN2811
Molecular Weight
927.02 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Malachite Green, Oxalate
Form
Powder
Purity
95 %
Container Material
Clear Glass
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
M
MDL Number
MFCD00011766
Quantity
25
Storage Temperature - Minimum
20 Degrees C
Volume
25 g

Description

Malachite Green, Oxalate, Concentration Not Applicable, CAS Number 2437-29-8, Molecular Weight 927.02 F.W., Chemical Formula C52H54N4O12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 3204.13.8000, PG III, UN2811, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.