Zoro Homepage

Maleic Acid, 25g

  • Mfr # M0006-25G

  • Zoro # G8159221


product price: $30.49
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C4H4O4
Chemical Container Size
25 g
CAS Number
110-16-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0006-25G
Zoro #
G8159221
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Maleic Acid
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C4H4O4
CAS Number
110-16-7
Chemical Container Material
Clear Glass
Molecular Weight
116.08
Shelf Life
24 mo

Description

Maleic Acid, CAS Number 110-16-7, Molecular Weight 116.08, Chemical Formula C4H4O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.