Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maleic Acid, 500g

  • Mfr # M0006-500G

  • Zoro # G8222249


product price: $54.99
/ea

Key Features

CAS Number
110-16-7
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C4H4O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0006-500G
Zoro #
G8222249
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Maleic Acid
CAS Number
110-16-7
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C4H4O4
Chemical Container Type
Bottle
Molecular Weight
116.07 F.W.
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Maleic Acid
Form
Powder
Shipping Restrictions
Class 8, HS 2917.19.2300, PG III, UN3261
Purity
99 %
Container Material
Clear Glass
Features
Light Sensitive
REMOVE - Previous PI Node
M
MDL Number
MFCD00063177
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Volume
500 g

Description

Maleic Acid, Concentration Not Applicable, CAS Number 110-16-7, Molecular Weight 116.07 F.W., Chemical Formula C4H4O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 8, HS 2917.19.2300, PG III, UN3261, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.