Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maleic Anhydride, 500g

  • Mfr # M0005-500G

  • Zoro # G8242582


product price: $40.69
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2215, Maleic Anhydride, 8, PG III
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0005-500G
Zoro #
G8242582
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Maleic Anhydride
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2215, Maleic Anhydride, 8, PG III
Shelf Life
24 mo
Chemical Formula
(COCH)2O
Molecular Weight
98.06
CAS Number
108-31-6
Chemical Container Type
Bottle

Description

Maleic Anhydride, CAS Number 108-31-6, Molecular Weight 98.06, Chemical Formula (COCH)2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2215, Maleic Anhydride, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.