Maleimide, 5g
Mfr # M0018-5G
Zoro # G8099502
product price: $85.99
/ea
Free Shipping & Returns
Key Features
CAS Number
541-59-3
Chemical Container Type
Bottle
Molecular Weight
97.08
Chemical Formula
C4H3NO2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0018-5G
Zoro #
G8099502
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Maleimide
CAS Number
541-59-3
Chemical Container Type
Bottle
Molecular Weight
97.08
Chemical Formula
C4H3NO2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Maleimide), 6.1, PG III
Shelf Life
24 mo
Description
Maleimide, CAS Number 541-59-3, Molecular Weight 97.08, Chemical Formula C4H3NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Maleimide), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.