Malonic Acid, HOOCCH2COOH, 500g
Mfr # M0028-500G
Zoro # G8289099
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 104.06
Shelf Life
24 mo
Chemical Container Type
Bottle
Calibration Certificate
No
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M0028-500G
Zoro #
G8289099
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Malonic Acid
Molecular Weight
F.W. 104.06
Shelf Life
24 mo
Chemical Container Type
Bottle
Calibration Certificate
No
Chemical Container Material
Clear Glass
Chemical Formula
HOOCCH2COOH
CAS Number
141-82-2
Chemical Grade
Reagent
Description
Malonic Acid, CAS Number 141-82-2, Molecular Weight F.W. 104.06, Chemical Formula HOOCCH2COOH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.