Zoro Homepage

Manganese(II) Chloride, 500g

  • Mfr # M2095-500G

  • Zoro # G8282467


product price: $68.79
/ea

Key Features

Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
500 g
Chemical Container Type
Bottle
Molecular Weight
125.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2095-500G
Zoro #
G8282467
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Manganese(II) Chloride
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
125.84
Chemical Formula
MnCl24H2O
CAS Number
13446-34-9
Chemical Container Material
Clear Glass

Description

Manganese(II) Chloride, CAS Number 13446-34-9, Molecular Weight 125.84, Chemical Formula MnCl2�4H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.