Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matrine, 200mg

  • Mfr # M2120-200MG

  • Zoro # G8138249


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C15H24N2O
Shelf Life
24 mo
Molecular Weight
248.37
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2120-200MG
Zoro #
G8138249
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
200 mg

Details

Item
Matrine
Chemical Formula
C15H24N2O
Shelf Life
24 mo
Molecular Weight
248.37
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
519-02-8
Chemical Container Type
Bottle

Description

Matrine, CAS Number 519-02-8, Molecular Weight 248.37, Chemical Formula C15H24N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.