Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mebendazole, 25g

  • Mfr # M2273-25G

  • Zoro # G8131623


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C16H13N3O3
Molecular Weight
295.3
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
31431-39-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2273-25G
Zoro #
G8131623
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Mebendazole
Chemical Formula
C16H13N3O3
Molecular Weight
295.3
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
31431-39-7
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Mebendazole, CAS Number 31431-39-7, Molecular Weight 295.3, Chemical Formula C16H13N3O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.