Meldrum's Acid, 100g
Mfr # M0799-100G
Zoro # G8209840
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
CAS Number
2033-24-1
Chemical Formula
C6H8O4
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0799-100G
Zoro #
G8209840
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 g
Details
Item
Meldrum's Acid
Chemical Grade
Reagent
CAS Number
2033-24-1
Chemical Formula
C6H8O4
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
144.13
Chemical Container Material
Clear Glass
Description
Meldrum's Acid, CAS Number 2033-24-1, Molecular Weight 144.13, Chemical Formula C6H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.