Zoro Homepage

Meldrum's Acid, 500g

  • Mfr # M0799-500G

  • Zoro # G8199167


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
144.13
Chemical Container Type
Bottle
Chemical Formula
C6H8O4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0799-500G
Zoro #
G8199167
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Meldrum's Acid
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
144.13
Chemical Container Type
Bottle
Chemical Formula
C6H8O4
CAS Number
2033-24-1
Shelf Life
24 mo

Description

Meldrum's Acid, CAS Number 2033-24-1, Molecular Weight 144.13, Chemical Formula C6H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.