Methacrolein, 25mL
Mfr # M0078-25ML
Zoro # G8210303
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
70.09
Chemical Container Material
Clear Glass
CAS Number
78-85-3
Chemical Formula
C4H6O
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0078-25ML
Zoro #
G8210303
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Methacrolein
Molecular Weight
70.09
Chemical Container Material
Clear Glass
CAS Number
78-85-3
Chemical Formula
C4H6O
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2396, Methacrylaldehyde, Stabilized, 3 (6.1), PG II
Description
Methacrolein, CAS Number 78-85-3, Molecular Weight 70.09, Chemical Formula C4H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2396, Methacrylaldehyde, Stabilized, 3 (6.1), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.