Zoro Homepage

Methacrolein, 500mL

  • Mfr # M0078-500ML

  • Zoro # G8147723


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
CAS Number
78-85-3
Shelf Life
24 mo
Shipping Restrictions
UN2396, Methacrylaldehyde, Stabilized, 3 (6.1), PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0078-500ML
Zoro #
G8147723
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methacrolein
Chemical Container Material
Clear Glass
CAS Number
78-85-3
Shelf Life
24 mo
Shipping Restrictions
UN2396, Methacrylaldehyde, Stabilized, 3 (6.1), PG II
Molecular Weight
70.09
Chemical Formula
C4H6O
Chemical Container Type
Bottle

Description

Methacrolein, CAS Number 78-85-3, Molecular Weight 70.09, Chemical Formula C4H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2396, Methacrylaldehyde, Stabilized, 3 (6.1), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.