Methacrylic Acid, 25g
Mfr # M0079-25G
Zoro # G8209481
product price: $27.49
/eaKey Features
Molecular Weight
86.09
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0079-25G
Zoro #
G8209481
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Methacrylic Acid
Molecular Weight
86.09
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN2531, Methacrylic Acid, Stabilized, 8, PG II
Chemical Container Type
Bottle
Chemical Formula
C4H6O2
CAS Number
79-41-4
Description
Methacrylic Acid, CAS Number 79-41-4, Molecular Weight 86.09, Chemical Formula C4H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2531, Methacrylic Acid, Stabilized, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.