Zoro Homepage

Methanesulfonic Acid, 500g

  • Mfr # M0093-500G

  • Zoro # G8203078


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s. (Methanesulfonic Acid), 8 (6.1), PG II
Chemical Container Material
Clear Glass
Molecular Weight
96.1
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0093-500G
Zoro #
G8203078
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Methanesulfonic Acid
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, n.o.s. (Methanesulfonic Acid), 8 (6.1), PG II
Chemical Container Material
Clear Glass
Molecular Weight
96.1
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
75-75-2
Chemical Grade
Reagent
Chemical Formula
CH3SO3H

Description

Methanesulfonic Acid, CAS Number 75-75-2, Molecular Weight 96.1, Chemical Formula CH3SO3H, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s. (Methanesulfonic Acid), 8 (6.1), PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.