Zoro Homepage

Methanol, 500mL

  • Mfr # M0097-500ML

  • Zoro # G8229967


product price: $46.49
/ea

Key Features

Chemical Formula
CH4O
Chemical Container Size
500 mL
Shipping Restrictions
Class (DOT-AIR)3, HS 2905.11.2085, PG II, UN(DOT-AIR)UN1230
Molecular Weight
32.04 F.W.
CAS Number
67-56-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0097-500ML
Zoro #
G8229967
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methanol
Chemical Formula
CH4O
Shipping Restrictions
Class (DOT-AIR)3, HS 2905.11.2085, PG II, UN(DOT-AIR)UN1230
Molecular Weight
32.04 F.W.
CAS Number
67-56-1
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
Methanol
Form
Liquid
Chemical Grade
Lab
Features
For Spectrophotometry
Container Material
Clear Glass
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
M
MDL Number
MFCD00004595
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL

Description

Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04 F.W., Chemical Formula CH4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class (DOT-AIR)3, HS 2905.11.2085, PG II, UN(DOT-AIR)UN1230, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.