Zoro Homepage
This item is Discontinued.
Tci Americas Methoxycyclopentane, 500mL M1698-500ML

Methoxycyclopentane, 500mL (Discontinued)

  • Mfr # M1698-500ML
  • Zoro # G8138081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1698-500ML
Zoro #
G8138081
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methoxycyclopentane
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
5614-37-9
Molecular Weight
100.16
Chemical Container Type
Bottle
Shipping Restrictions
UN3271, Ethers, n.o.s., 3, PG II
Chemical Formula
C6H12O
Shelf Life
24 mo

Description

Methoxycyclopentane, CAS Number 5614-37-9, Molecular Weight 100.16, Chemical Formula C6H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.