Methoxyphenylacetic Acid, C9H10O3, 25g

  • Mfr # M0837-25G

  • Zoro # G8153308


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
CAS Number
7021-09-2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C9H10O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0837-25G
Zoro #
G8153308
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
DL-alpha-Methoxyphenylacetic Acid
CAS Number
7021-09-2
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C9H10O3
Molecular Weight
F.W. 166.18
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

DL-alpha-Methoxyphenylacetic Acid, CAS Number 7021-09-2, Molecular Weight 166.18 F.W., Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.99.4700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.