Zoro Homepage

Methyl 2-Chloronicotinate, 25g

  • Mfr # M2165-25G

  • Zoro # G8186600


product price: $71.19
/ea

Key Features

Shelf Life
24 mo
CAS Number
40134-18-7
Chemical Formula
C7H6ClNO2
Chemical Container Type
Bottle
Molecular Weight
171.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2165-25G
Zoro #
G8186600
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl 2-Chloronicotinate
Shelf Life
24 mo
CAS Number
40134-18-7
Chemical Formula
C7H6ClNO2
Chemical Container Type
Bottle
Molecular Weight
171.58
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Methyl 2-Chloronicotinate, CAS Number 40134-18-7, Molecular Weight 171.58, Chemical Formula C7H6ClNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.