Zoro Homepage

Methyl 2-Chloronicotinate, 5g

  • Mfr # M2165-5G

  • Zoro # G8238419


product price: $26.79
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C7H6ClNO2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2165-5G
Zoro #
G8238419
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Methyl 2-Chloronicotinate
Chemical Container Material
Clear Glass
Chemical Formula
C7H6ClNO2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
171.58
CAS Number
40134-18-7

Description

Methyl 2-Chloronicotinate, CAS Number 40134-18-7, Molecular Weight 171.58, Chemical Formula C7H6ClNO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.