Zoro Homepage

Methyl 2-Nitrobenzoate, 25g

  • Mfr # N0158-25G

  • Zoro # G8196461


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C8H7NO4
Chemical Container Type
Bottle
Molecular Weight
181.15
Shelf Life
24 mo
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0158-25G
Zoro #
G8196461
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl 2-Nitrobenzoate
Chemical Formula
C8H7NO4
Chemical Container Type
Bottle
Molecular Weight
181.15
Shelf Life
24 mo
CAS Number
606-27-9
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Methyl 2-Nitrobenzoate, CAS Number 606-27-9, Molecular Weight 181.15, Chemical Formula C8H7NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.