Zoro Homepage

Methyl Bromodifluoroacetate, 25g

  • Mfr # M2020-25G

  • Zoro # G8290377


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
188.96
Chemical Formula
C3H3BrF2O2
Chemical Container Size
25 g
Chemical Grade
Reagent
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2020-25G
Zoro #
G8290377
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl Bromodifluoroacetate
Molecular Weight
188.96
Chemical Formula
C3H3BrF2O2
Chemical Grade
Reagent
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
683-98-7
Shelf Life
24 mo

Description

Methyl Bromodifluoroacetate, CAS Number 683-98-7, Molecular Weight 188.96, Chemical Formula C3H3BrF2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.