Methyl Cellulose, 25g
Mfr # M0185-25G
Zoro # G8194757
product price: $48.39
/eaKey Features
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0185-25G
Zoro #
G8194757
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Methyl Cellulose
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
CAS Number
9004-67-5
Container Type
Bottle
Application
Analytical Testing Labs
Chemical Formula
C6H7O2(OH)x(OCH3)y
Product Type
Methyl Cellulose
Molecular Weight
454.5 g/mol
Container Material
Clear Glass
Shipping Restrictions
HS 3912.90.0090
Form
Powder
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
M
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00081763
Volume
25 g
Quantity
25
Description
Methyl Cellulose, Concentration Not Applicable, CAS Number 9004-67-5, Molecular Weight 454.5 g/mol, Chemical Formula C6H7O2(OH)x(OCH3)y, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 3912.90.0090, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.