Zoro Homepage

Methyl chloroglyoxylate, 25g

  • Mfr # C1561-25G

  • Zoro # G8061599


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II
Shelf Life
24 mo
Chemical Formula
C3H3ClO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1561-25G
Zoro #
G8061599
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl chloroglyoxylate
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II
Shelf Life
24 mo
Chemical Formula
C3H3ClO3
Molecular Weight
F.W. 122.50
Chemical Grade
Reagent
CAS Number
5781-53-3
Chemical Container Type
Bottle

Description

Methyl chloroglyoxylate, CAS Number 5781-53-3, Molecular Weight F.W. 122.50, Chemical Formula C3H3ClO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.