Methyl cis-13-docosenoate, 25mL
Mfr # D1017-25ML
Zoro # G8083341
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
CAS Number
1120-34-9
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS n.o. 2916.19.5000, PG III, UN3272
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1017-25ML
Zoro #
G8083341
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Methyl cis-13-docosenoate
Chemical Container Material
Clear Glass
CAS Number
1120-34-9
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS n.o. 2916.19.5000, PG III, UN3272
Chemical Container Type
Bottle
Chemical Formula
C23H44O2
Molecular Weight
352.6 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
Methyl cis-13-Docosenoate
Features
Air Sensitive, Light Sensitive
Purity
90 %
Container Material
Clear Glass
MDL Number
MFCD00027343
Volume
25 mL
REMOVE - Previous PI Node
M
Quantity
25
PubChem CID
5364423
Description
Methyl cis-13-docosenoate, CAS Number 1120-34-9, Molecular Weight 352.6 F.W., Chemical Formula C23H44O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2916.19.5000, PG III, UN3272
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.