Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl cis-13-docosenoate, 500mL

  • Mfr # D1017-500ML

  • Zoro # G8001082


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
352.6 F.W.
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS 2916.19.5000, PG III, UN3272
Chemical Formula
C23H44O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1017-500ML
Zoro #
G8001082
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl cis-13-docosenoate
Chemical Container Type
Bottle
Molecular Weight
352.6 F.W.
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS 2916.19.5000, PG III, UN3272
Chemical Formula
C23H44O2
CAS Number
1120-34-9
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
Methyl cis-13-Docosenoate
Container Material
Clear Glass
Purity
90 %
Features
Air Sensitive, Light Sensitive
REMOVE - Previous PI Node
M
MDL Number
MFCD00027343
Volume
500 mL
PubChem CID
5364423
Quantity
500

Description

Methyl cis-13-docosenoate, CAS Number 1120-34-9, Molecular Weight 352.6 F.W., Chemical Formula C23H44O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2916.19.5000, PG III, UN3272

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.