Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl Isobutyrate, 500mL

  • Mfr # I0106-500ML

  • Zoro # G8286183


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3272, Ester, n.o.s. (Methyl Isobutyrate), 3, PG II
Shelf Life
24 mo
CAS Number
547-63-7
Chemical Formula
C5H10O2
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0106-500ML
Zoro #
G8286183
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl Isobutyrate
Shipping Restrictions
UN3272, Ester, n.o.s. (Methyl Isobutyrate), 3, PG II
Shelf Life
24 mo
CAS Number
547-63-7
Chemical Formula
C5H10O2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
102.13

Description

Methyl Isobutyrate, CAS Number 547-63-7, Molecular Weight 102.13, Chemical Formula C5H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (Methyl Isobutyrate), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.