Zoro Homepage

Methyl Laurate, 25mL

  • Mfr # L0015-25ML

  • Zoro # G8132490


product price: $46.49
/ea

Key Features

Molecular Weight
214.35
Shelf Life
24 mo
CAS Number
111-82-0
Chemical Container Material
Clear Glass
Chemical Formula
C13H26O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0015-25ML
Zoro #
G8132490
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Methyl Laurate
Molecular Weight
214.35
Shelf Life
24 mo
CAS Number
111-82-0
Chemical Container Material
Clear Glass
Chemical Formula
C13H26O2
Chemical Container Type
Bottle

Description

Methyl Laurate, CAS Number 111-82-0, Molecular Weight 214.35, Chemical Formula C13H26O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.