Methyl Laurate, 500mL
Mfr # L0015-500ML
Zoro # G8245419
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C13H26O2
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0015-500ML
Zoro #
G8245419
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Methyl Laurate
Chemical Container Type
Bottle
Chemical Formula
C13H26O2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
111-82-0
Molecular Weight
214.35
Description
Methyl Laurate, CAS Number 111-82-0, Molecular Weight 214.35, Chemical Formula C13H26O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.