Methyl Lignocerate, 5g
Mfr # L0112-5G
Zoro # G8138739
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C25H50O2
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0112-5G
Zoro #
G8138739
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Methyl Lignocerate
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C25H50O2
Chemical Container Material
Clear Glass
CAS Number
2442-49-1
Molecular Weight
382.67
Description
Methyl Lignocerate, CAS Number 2442-49-1, Molecular Weight 382.67, Chemical Formula C25H50O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.