Zoro Homepage

Methyl Mercaptan Sodium Salt, 25g

  • Mfr # M0096-25G

  • Zoro # G8154522


product price: $64.79
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Formula
CH3NaS
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0096-25G
Zoro #
G8154522
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl Mercaptan Sodium Salt
Chemical Container Material
Clear Glass
Chemical Formula
CH3NaS
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, N.O.S., 8, Pg II
Chemical Container Type
Bottle
Molecular Weight
70.08
CAS Number
5188-07-8
Shelf Life
24 mo

Description

Methyl Mercaptan Sodium Salt, CAS Number 5188-07-8, Molecular Weight 70.08, Chemical Formula CH3NaS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2920, Corrosive Liquid, Flammable, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.