Methyl n, n-dimethylanthranilate, 10g
Mfr # D0675-10G
Zoro # G7969442
product price: $39.49
/eaKey Features
CAS Number
10072-05-6
Chemical Container Type
Bottle
Chemical Container Size
10 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0675-10G
Zoro #
G7969442
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 g
Details
Item
Methyl n,n-dimethylanthranilate
CAS Number
10072-05-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C10H13NO2
Molecular Weight
179.22 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
Methyl n,n-dimethylanthranilate
Container Material
Clear Glass
Purity
97 %
Shipping Restrictions
HS 2922.49.3700
Form
Liquid
Quantity
10
PubChem CID
82336
MDL Number
MFCD00025858
Volume
10 g
REMOVE - Previous PI Node
M
Description
Methyl n,n-dimethylanthranilate, CAS Number 10072-05-6, Molecular Weight 179.22 F.W., Chemical Formula C10H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 10 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.3700
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.