Zoro Homepage

Methyl n, n-dimethylanthranilate, 25g

  • Mfr # D0675-25G

  • Zoro # G7925342


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
10072-05-6
Shelf Life
24 mo
Chemical Formula
C10H13NO2
Molecular Weight
179.22 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0675-25G
Zoro #
G7925342
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl n,n-dimethylanthranilate
Chemical Container Material
Clear Glass
CAS Number
10072-05-6
Shelf Life
24 mo
Chemical Formula
C10H13NO2
Molecular Weight
179.22 F.W.
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
Methyl n,n-dimethylanthranilate
Container Material
Clear Glass
Purity
97 %
Form
Liquid
Shipping Restrictions
HS 2922.49.3700
Quantity
25
MDL Number
MFCD00025858
PubChem CID
82336
Volume
25 g
REMOVE - Previous PI Node
M

Description

Methyl n,n-dimethylanthranilate, CAS Number 10072-05-6, Molecular Weight 179.22 F.W., Chemical Formula C10H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.3700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.