Zoro Homepage

Methyl Nonafluorobutyl Ether, 500g

  • Mfr # M1345-500G

  • Zoro # G8194790


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C5H3F9O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
163702-07-6
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1345-500G
Zoro #
G8194790
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Methyl Nonafluorobutyl Ether
Chemical Formula
C5H3F9O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
163702-07-6
Shelf Life
24 mo
Molecular Weight
250.06
Chemical Grade
Reagent

Description

Methyl Nonafluorobutyl Ether, CAS Number 163702-07-6, Molecular Weight 250.06, Chemical Formula C5H3F9O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.