Zoro Homepage

Methyl Palmitate, 250g

  • Mfr # P0006-250G

  • Zoro # G8173510


product price: $63.19
/ea

Key Features

Shelf Life
24 mo
CAS Number
112-39-0
Chemical Container Type
Bottle
Chemical Container Size
250 g
Chemical Formula
C17H34O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0006-250G
Zoro #
G8173510
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Methyl Palmitate
Shelf Life
24 mo
CAS Number
112-39-0
Chemical Container Type
Bottle
Chemical Formula
C17H34O2
Chemical Container Material
Clear Glass
Molecular Weight
270.46
Chemical Grade
Reagent

Description

Methyl Palmitate, CAS Number 112-39-0, Molecular Weight 270.46, Chemical Formula C17H34O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.