Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl Propargyl Ether, 5mL

  • Mfr # M0860-5ML

  • Zoro # G8188682


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
5 mL
Molecular Weight
70.09
Chemical Formula
C4H6O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M0860-5ML
Zoro #
G8188682
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Methyl Propargyl Ether
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
70.09
Chemical Formula
C4H6O
Chemical Container Material
Clear Glass
CAS Number
627-41-8
Shipping Restrictions
UN3271, Ethers, n.o.s., 3, PG II
Shelf Life
24 mo

Description

Methyl Propargyl Ether, CAS Number 627-41-8, Molecular Weight 70.09, Chemical Formula C4H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.