Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl Propiolate, 25mL

  • Mfr # P0528-25ML

  • Zoro # G8183030


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Methyl Propiolate), 3, PG II
Molecular Weight
84.07
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C4H4O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0528-25ML
Zoro #
G8183030
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Methyl Propiolate
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (Methyl Propiolate), 3, PG II
Molecular Weight
84.07
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C4H4O2
Chemical Grade
Reagent
CAS Number
922-67-8
Chemical Container Type
Bottle

Description

Methyl Propiolate, CAS Number 922-67-8, Molecular Weight 84.07, Chemical Formula C4H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (Methyl Propiolate), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.