Zoro Homepage

Methyl Red, 25g

  • Mfr # M0702-25G

  • Zoro # G8281198


product price: $44.69
/ea

Key Features

Molecular Weight
269.3 F.W.
Chemical Formula
C15H15N3O2
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
493-52-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0702-25G
Zoro #
G8281198
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl Red Indicator
Molecular Weight
269.3 F.W.
Chemical Formula
C15H15N3O2
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
493-52-7
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Methyl Red Indicator
Container Material
Clear Glass
Purity
92 %
Shipping Restrictions
HS 2927.00.5000
Form
Powder
Quantity
25
Storage Temperature - Minimum
20 Degrees C
Volume
25 g
MDL Number
MFCD00002425
REMOVE - Previous PI Node
M
Storage Temperature - Maximum
22 Degrees C

Description

Methyl Red Indicator, Concentration Not Applicable, CAS Number 493-52-7, Molecular Weight 269.3 F.W., Chemical Formula C15H15N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 2927.00.5000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.