Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl Red, 500mL

  • Mfr # M0056-500ML

  • Zoro # G8260091


product price: $83.29
/ea
Free Shipping & Returns

Key Features

CAS Number
493-52-7
Chemical Formula
C15H15N3O2
Chemical Container Material
Clear Glass
Molecular Weight
269.3 F.W.
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0056-500ML
Zoro #
G8260091
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl Red Indicator
CAS Number
493-52-7
Chemical Formula
C15H15N3O2
Chemical Container Material
Clear Glass
Molecular Weight
269.3 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Methyl Red Indicator
Features
For pH Determination
Container Material
Clear Glass
Shipping Restrictions
HS 3822.19.0080
Chemical Grade
Lab
Form
Liquid
REMOVE - Previous PI Node
M
MDL Number
MFCD00002425
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Volume
500 mL

Description

Methyl Red Indicator, Concentration Not Applicable, CAS Number 493-52-7, Molecular Weight 269.3 F.W., Chemical Formula C15H15N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 3822.19.0080, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.