Methyl Red Sodium Salt, 1g
Mfr # M0424-1G
Zoro # G8290751
product price: $24.99
/eaKey Features
Molecular Weight
291.29
Chemical Container Type
Bottle
Chemical Formula
C15H14N3O2Na
Chemical Container Size
1 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0424-1G
Zoro #
G8290751
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Methyl Red Sodium Salt
Molecular Weight
291.29
Chemical Container Type
Bottle
Chemical Formula
C15H14N3O2Na
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
845-10-3
Description
Methyl Red Sodium Salt, CAS Number 845-10-3, Molecular Weight 291.29, Chemical Formula C15H14N3O2Na, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.