Zoro Homepage

Methyl Salicylate, 500g

  • Mfr # S0015-500G

  • Zoro # G8131720


product price: $62.49
/ea

Key Features

Molecular Weight
152.15 F.W.
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
119-36-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0015-500G
Zoro #
G8131720
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Methyl Salicylate
Molecular Weight
152.15 F.W.
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
119-36-8
Chemical Formula
C8H8O3
Chemical Grade
Lab
Application
GC Analysis
Container Type
Bottle
Product Type
Methyl Salicylate
Form
Liquid
Shipping Restrictions
Class 9, HS 2918.23.5000, PG III, UN3082
Purity
99 %
Container Material
Clear Glass
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
M
Volume
500 g
MDL Number
MFCD00002214

Description

Methyl Salicylate, Concentration Not Applicable, CAS Number 119-36-8, Molecular Weight 152.15 F.W., Chemical Formula C8H8O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2918.23.5000, PG III, UN3082, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.