Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Methyl Tiglate, 25mL

  • Mfr # T0248-25ML

  • Zoro # G8225758


product price: $125.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6622-76-0
Shelf Life
24 mo
Chemical Formula
C6H10O2
Chemical Grade
Reagent
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0248-25ML
Zoro #
G8225758
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Methyl Tiglate
CAS Number
6622-76-0
Shelf Life
24 mo
Chemical Formula
C6H10O2
Chemical Grade
Reagent
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
114.14

Description

Methyl Tiglate, CAS Number 6622-76-0, Molecular Weight 114.14, Chemical Formula C6H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.