Methyl Valerate, 5ML, CAS 624-24-8
Mfr # S0303-5ML
Zoro # G8162660
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C6H12O2
Shelf Life
24 mo
Solvent Grouping
Methyl Valerate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0303-5ML
Zoro #
G8162660
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 mL
Details
Item
Methyl Valerate
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C6H12O2
Shelf Life
24 mo
Solvent Grouping
Methyl Valerate
Shipping Restrictions
UN3272, Ester, n.o.s. (Methyl Valerate), 3, PG II
Molecular Weight
116.16
CAS Number
624-24-8
Description
Methyl Valerate, CAS Number 624-24-8, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (Methyl Valerate), 3, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.