Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tci Americas Methylenebis(Thioglycolic Acid), 25g M0218-25G

Methylenebis(Thioglycolic Acid), 25g (Discontinued)

  • Mfr # M0218-25G
  • Zoro # G8284698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0218-25G
Zoro #
G8284698
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methylenebis(Thioglycolic Acid)
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C5H8O4S2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
196.24
CAS Number
2068-24-8

Description

Methylenebis(Thioglycolic Acid), CAS Number 2068-24-8, Molecular Weight 196.24, Chemical Formula C5H8O4S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.