Zoro Homepage

Methylenediphenyl 4, 4'-diisocyanate, 500g

  • Mfr # D0897-500G

  • Zoro # G7964140


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Molecular Weight
250.26 F.W.
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0897-500G
Zoro #
G7964140
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Methylenediphenyl 4,4'-diisocyanate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
250.26 F.W.
Chemical Grade
Reagent
Chemical Formula
C15H10N2O2
CAS Number
101-68-8
Shelf Life
24 mo
Container Type
Bottle
Product Type
Methylenediphenyl 4,4'-diisocyanate
Container Material
Clear Glass
Purity
97 %
Features
Heat Sensitive, Moisture Sensitive
Form
Powder
Shipping Restrictions
Class 6.1, HS 2929.10.8090, PG II, UN2206
MDL Number
MFCD00036131
Volume
500 g
PubChem CID
7570
Storage Temperature
0 to 10 Degrees C
Quantity
500
REMOVE - Previous PI Node
M

Description

Methylenediphenyl 4,4'-diisocyanate, CAS Number 101-68-8, Molecular Weight 250.26 F.W., Chemical Formula C15H10N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2929.10.8090, PG II, UN2206

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.