Milrinone, 100mg
Mfr # M1663-100MG
Zoro # G8296379
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
211.22
Shipping Restrictions
UN2811, Toxic Solids, Organic, n.o.s. (Milrinone), 6.1, PG III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1663-100MG
Zoro #
G8296379
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
100 mg
Details
Item
Milrinone
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
211.22
Shipping Restrictions
UN2811, Toxic Solids, Organic, n.o.s. (Milrinone), 6.1, PG III
Shelf Life
24 mo
Chemical Formula
C12H9N3O
CAS Number
78415-72-2
Description
Milrinone, CAS Number 78415-72-2, Molecular Weight 211.22, Chemical Formula C12H9N3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solids, Organic, n.o.s. (Milrinone), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.